Check Availability
  • DREMEL 

    All Purpose Dremel Accessory Set,160 Pc

  • Item # 5EEV1
  • Mfr. Model # 710-08
All Purpose Dremel Accessory Set,160 Pc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This kit is ready for cutting, grinding, polishing, sanding, cleaning, and more. It includes an EZ twist nose cap wrench, an EZ Lock mandrel, and EZ Lock cut-off wheels, as well as sanding bands, sandpaper discs, polishing compound, felt polishing wheels, an aluminum oxide grinding stone, a silicon carbide grinding stone, mandrels, a wire brush, a wrench, and a reusable carrying case with a clear lid. The reusable storage bins and lift-out trays allow easy organization of the included bits.
Show More Close
 

Technical Specifications

Item # 5EEV1
Mfr. Model # 710-08
UNSPSC #27112704
Catalog Page 724
Shipping Weight 1.1 lbs
Country of Origin Varies *
Item All Purpose Accessory Set
Requires Dremel Rotary Tool
Includes Everything You Need To Cut, Grind, Sand, Polish, Sharpen And Clean
Package Quantity 1
Number of Pieces 160
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close