Check Availability
  • DRANETZ 

    Power Quality Analyzer,1000TW Max. Watts

  • Item # 53UG82
  • Mfr. Model # HDPQ-SPVAMFLEX3PKG
Power Quality Analyzer,1000TW Max. Watts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UG82
Mfr. Model # HDPQ-SPVAMFLEX3PKG
UNSPSC #41113708
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Power Quality Analyzer
Phase 3
Max. Watts 1000TW
Kit Current Capability 5 to 6000A
Max. VA 100TVA
Max. AC Amps 6000A
Max. DC Amps 1000A
Current Accuracy +/-0.1%
Current Channels 4
Max. AC Voltage 1000
Max. DC Voltage 1000V
Voltage Accuracy +/-0.1%
Voltage Channels 4
Calibration Frequency 16 to 25 to 42.5 to 69Hz
Power Factor -1 to 1
AC Response True RMS
Harmonic Capture Range 127th
Min. Transient Duration 40 uS
Sampling Rate 512 s/c, 1 MHz
Crest Factor V=2, I=3
Safety Rating CAT III 1000V, CAT IV 600V
Data Logging Yes
Peak Capture Yes
Storage 4 GB
Calibration Certificate NIST
Includes Dragnets HDPQ-SP Visa PQ Analyzers Come with, Ethernet, USB and 4GB of Memory, Grandview 7 Pro PC Software, AC Power Adapter with Universal Country Plugs, Soft Case and A Voltage Cable and Accessory Set That Includes, (4) Black 6 ft. Cables, (4) Black Alligator Clips, (4) White 6 ft. Cables, (4) White Alligator Clips, (4) 10" Jumper Cables, Voltage Cable Wire Marker Kit, Current Cable Wire Marker Kit, Keyhole Mounting Kit with Shoulder Plate, USB Cable for Data Transfer
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions