Check Availability
  • DRANETZ 

    Power Quality Analyzer,1000TW Max. Watts

  • Item # 53UG76
  • Mfr. Model # HDPQ-SPGAMFLEX3PKG
Power Quality Analyzer,1000TW Max. Watts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53UG76
Mfr. Model # HDPQ-SPGAMFLEX3PKG
UNSPSC #41113708
Shipping Weight 20.0 lbs
Country of Origin USA *
Item Power Quality Analyzer
Phase 3
Max. Watts 1000TW
Kit Current Capability 5 to 6000A
Max. VA 100TVA
Max. AC Amps 6000A
Max. DC Amps 1000A
Current Accuracy +/-0.1%
Current Channels 4
Max. AC Voltage 1000
Max. DC Voltage 1000V
Voltage Accuracy +/-0.1%
Voltage Channels 4
Calibration Frequency 16 to 25 to 42.5 to 69Hz
Power Factor -1 to 1
AC Response True RMS
Harmonic Capture Range 127th
Min. Transient Duration 40 uS
Sampling Rate 512 s/c, 1 MHz
Crest Factor V=2, I=3
Safety Rating CAT III 1000V, CAT IV 600V
Data Logging Yes
Peak Capture Yes
Storage 4 GB
Calibration Certificate NIST
Includes Dragnets HDPQ-SP Guide 60/600/6000A FLEX Packages come with DRANFLEX6003XLB24 (3) Phase CT, with DRANFLEX6000XLB24 1 Phase CT, Ethernet, USB, Wi-Fi, Bluetooth and 4GB of Memory, Grandview 7 Enterprise PC Software, AC Power Adapter with Universal Country Plugs, Soft Case and A Voltage Cable and Accessory Set That Includes (4) Black 6 ft. Cables, (4) Black Alligator Clips, (4) White 6 ft. Cables, (4) White Alligator Clips
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions