Check Availability
  • DRANETZ 

    Energy Meter Expansion Kit, Terminal Connection: Safety Jack

  • Item # 1YRV9
  • Mfr. Model # ENC-TR-E
Energy Meter Expansion Kit, Terminal Connection: Safety Jack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YRV9
Mfr. Model # ENC-TR-E
UNSPSC #39121106
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Energy Meter Expansion Kit
Terminal Connection Safety Jack
Max. Watts 100 TW
Input Voltage 1 to 600VAC/DC
Current Range 0 to 6000A
Phase 1 to 3
Number of Channels 8 (Expandable)
Interface Multiple
Memory 1 GB
Includes 8 Color-Coded Voltage Leads
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions