Check Availability
  • DRANETZ 

    Color Display Rack Mount Kit, For Use With Dranetz ENC-STD-S, ENC-STD-E, ENC-TR-S and ENC-TR-E

  • Item # 1YRW2
  • Mfr. Model # 61RMTD
Color Display Rack Mount Kit, For Use With Dranetz ENC-STD-S, ENC-STD-E, ENC-TR-S and ENC-TR-E
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YRW2
Mfr. Model # 61RMTD
UNSPSC #24102001
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Color Display Rack Mount Kit
For Use With Dranetz ENC-STD-S, ENC-STD-E, ENC-TR-S and ENC-TR-E
Function Mounts The Encore Series Mainframe Into A Standard 19" Cabinet or Rack, (May Require Factory Installation), Display is 4.89" x 3.8"
Includes Mounting Screws
* This product's country of origin is subject to change

Compliance and Restrictions