Check Availability
  • DRAGONWEAR 

    Flame-Resistant Neck Gaiter, Black

  • Item # 6DLD6
  • Mfr. Model # DF800
Flame-Resistant Neck Gaiter, Black Flame-Resistant Neck Gaiter,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6DLD6
Mfr. Model # DF800
UNSPSC #46181508
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Flame-Resistant Neck Gaiter
Color Black
Material Nomex IIIA
Size Universal
Hazard Risk Category (HRC) 2
Standards GSA
* This product's country of origin is subject to change

Welcome Sign In