Check Availability
  • DRAGONWEAR 

    Black Flame Resistant Leg Gaiter, Upper - 60% Kevlar®/40% Nomex®, Lower - 100% Para-Aramid, 8.5 cal.

  • Item # 38G076
  • Mfr. Model # DFG100
Black Flame Resistant Leg Gaiter, Upper - 60% Kevlar®/40% Nomex®, Lower - 100% Para-Aramid, 8.5 cal. Flame Resistant Leg Gaiter,Black,S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38G076
Mfr. Model # DFG100
UNSPSC #46181508
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Flame Resistant Leg Gaiter
ATPV Rating 8.5 cal./cm2
Hazard Risk Category (HRC) 2
Color Black
Material Upper - 60% Kevlar(R)/40% Nomex(R), Lower - 100% Para-Aramid
Closure Type FR Hook and Loop, FR Webbing and Buckle
Fabric Weight Upper- 7 oz./sq. yd., Lower - 16 oz./sq. yd.
Standards ASTM F1506, NFPA 1977 (2005 Edition)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms