Check Availability
  • DRAGONWEAR 

    Flame Resistant Jacket, HRC2, Black, 5XL

  • Item # 38E945
  • Mfr. Model # DF507
Flame Resistant Jacket, HRC2, Black, 5XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38E945
Mfr. Model # DF507
UNSPSC #46181508
Catalog Page 0
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Flame Resistant Jacket
Insulated No
Color Black
Size 5XL
Fits Chest Size 61" to 69"
Length 31"
Fabric Weight 8.7 oz.
Material Nomex IIIA (93% Nomex, 5% Kevlar(R), 2% Carbon)
Closure Type Zipper
Number of Inside Pockets 2
Number of Outside Pockets 3
ATPV Rating 17.9 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 70E, NFPA 2112
* This product's country of origin is subject to change

Welcome Sign In