Check Availability
  • DRAGONWEAR 

    Flame Resistant Jacket, HRC2, Black, LT

  • Item # 38E938
  • Mfr. Model # DF502T
Flame Resistant Jacket, HRC2, Black, LT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38E938
Mfr. Model # DF502T
UNSPSC #46181508
Shipping Weight 1.95 lbs
Country of Origin USA *
Item Flame Resistant Jacket
Insulated No
Color Black
Size LT
Fits Chest Size 42" to 45"
Length 28"
Fabric Weight 8.7 oz.
Material Nomex IIIA (93% Nomex, 5% Kevlar(R), 2% Carbon)
Closure Type Zipper
Number of Inside Pockets 2
Number of Outside Pockets 3
ATPV Rating 17.9 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 70E, NFPA 2112
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms