Check Availability
  • DRAGONWEAR 

    Flame Resistant Balaclava, Black

  • Item # 38G038
  • Mfr. Model # DF811
Flame Resistant Balaclava, Black Flame Resistant Balaclava,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38G038
Mfr. Model # DF811
UNSPSC #46181508
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Flame Resistant Balaclava
Color Black
Material Nomex(R) IIIA
Size Universal
Covers Face and Ears
ATPV Rating 17.9 cal./cm2
Hazard Risk Category (HRC) 2
Standards NFPA 70E
* This product's country of origin is subject to change

Welcome Sign In