Check Availability
  • DRAGONWEAR 

    FR Do-Rag,Navy,9.5 cal./cm2,Universal

  • Item # 46AY38
  • Mfr. Model # DFH910
FR Do-Rag,Navy,9.5 cal./cm2,Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46AY38
Mfr. Model # DFH910
UNSPSC #46181508
Shipping Weight 0.1 lbs
Country of Origin China *
Item Flame Resistant Do-Rag
Style Over The Head
Color Navy
Material Polartec(R)
Size Universal
Covers Head
ATPV Rating 9.5 cal./cm2
Hazard Risk Category (HRC) 2
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms