Check Availability
  • DRAGON SLAYER 

    Advance Fire Pants, Khaki, 34" Inseam, Fits Waist Size 25" to 28"

  • Item # 38ND44
  • Mfr. Model # DWPKA134
Advance Fire Pants, Khaki, 34" Inseam, Fits Waist Size 25" to 28"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a Tru-fitâ„¢ micro-adjustable waistband for a custom fit, and diamond-gusseted crotch panel that reduces chaffing, these comfortable, durable pants won't limit your range of motion when working on a steep side-slope. Made from inherently flame-resistant fabric, all pants feature multiple pockets, including 2 large rear pockets, snag-proof side cargo pockets, and front wrangler-style pockets with a reinforced patch for clip-knives. Oversized belt loops accommodate 2" web belts. Adjustable ankle straps keep out dirt and debris.
Show More Close
 

Technical Specifications

Item # 38ND44
Mfr. Model # DWPKA134
UNSPSC #46181527
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Fire Pants
Size S
Fits Waist Size 25" to 28"
Inseam 34"
Color Khaki
Material Advance
Closure Type Zipper
Pockets 6
Standards NFPA 1977
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms