Check Availability
Vehicle Charger Mount Kit,  120VAC Input Voltage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36E568
Mfr. Model # 8318779
UNSPSC #26111704
Shipping Weight 5.0 lbs
Country of Origin Germany *
Item Vehicle Charger Mount Kit
For Use With Mfr. No. X-AM 3000, 8318639, and 4530057
Input Voltage 120VAC
Temp. Range -4 to 104 Degrees F
Features Allows for Mounting Inside a Vehicle so Charging Can Take Place
Height 1-3/4"
Width 5"
Length 6-3/4"
Includes Mounting Plate and Rubber Vehicle Mounting Strap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.