This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DRAEGER 

    Vehicle Charger Adapter

  • Item # 36E567
  • Mfr. Model # 8317754
Vehicle Charger Adapter

Technical Specifications

Item # 36E567
Mfr. Model # 8317754
UNSPSC #26111704
Shipping Weight 5.0 lbs
Country of Origin China *
Item Vehicle Charger Adapter
For Use With Mfr. No. X-AM 3000
Input Voltage 12VDC
Temp. Range -4 to 104 Degrees F
Features Allows for Charging Inside a Vehicle
Height 1"
Width 1"
Length 36"
Includes Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.