Check Availability
Transport Case,  Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36F039
Mfr. Model # 4594631
UNSPSC #46171613
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Transport Case
For Use With CMS, Accuro Pump, X-am 125 Gas Detection Instruments, X-am 3000, X-am 7000, Pac 3500,5500 and 7000 Instruments
Color Blue
Construction Nylon
Exterior Depth 4-1/2"
Exterior Length 8-1/2"
Exterior Width 12"
Inside Depth 3-1/2"
Inside Length 11"
Inside Width 7-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.