Check Availability
  • Supplied Air Respirators
  • DRAEGER 

    Supplied Air System, Universal, For Use With Mfr. No. 4057629, Headgear Included No

  • Item # 35GY11
  • Mfr. Model # 4057629
Supplied Air System,  Universal,  For Use With Mfr. No. 4057629,  Headgear Included No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35GY11
Mfr. Model # 4057629
UNSPSC #46182004
Shipping Weight 18.7 lbs
Country of Origin United Kingdom *
Item Supplied Air System
For Use With Mfr. No. 4057629
Couplers Hansen
Headgear Included No
Mask Size Universal
Pressure 87 to 137 psi
Cylinder Material Aluminum
Includes SAR Harness, HANSEN Fitting
Standards NIOSH
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.