Check Availability
  • DRAEGER 

    Single Gas Detector,Nitric Oxide

  • Item # 36D919
  • Mfr. Model # 8321263
Single Gas Detector,Nitric Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 36D919
Mfr. Model # 8321263
UNSPSC #46171613
Shipping Weight 2.0 lbs
Country of Origin Germany *
Item Single Gas Detector
Gas Type NO
Detects Nitric Oxide
Sensor Range 0 to 200 ppm
Resolution 1 ppm
Operating Temp. Range -20 to 120 Degrees F
Alarm Setting A1 - 15 ppm, A2 - 25 ppm
Alarm Type Audible, Visual, Vibrating
Battery Type Alkaline Lithium
Battery Life 13 mo.
Display LCD
Interchangeable Sensors No
Height 3-3/8"
Width 2-1/2"
Depth 7/8"
Standards Rated Intrinsically Safe by UL, CSA, and ATEX
Features Simple Two-Button Operation, Integral Rubber Overmold for Durability, Large Display with Bright Backlight, Loud Audible, Bright Visual and Robust Vibrating Alarms
Includes Instrument, Lithium Alkaline Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms