Check Availability
  • DRAEGER 

    Single Gas Detector, CO2

  • Item # 36D915
  • Mfr. Model # 8318975
Single Gas Detector, CO2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Small, robust personal monitor has user-friendly features including a large LCD with backlight and 1-handed operation, even when wearing gloves. Automatic bump tests. Adjustable intervals for tests and calibration, reminders, and "out of order" message if overdue or failed. 120-hr. data logger has date and time stamp.

• Adjustable TWA and STEL alarms
• IP65 dust and water ingress protection
Show More Close
 

Technical Specifications

Item # 36D915
Mfr. Model # 8318975
UNSPSC #46171613
Catalog Page 1779
Shipping Weight 2.0 lbs
Country of Origin Germany *
Item Single Gas Detector
Gas Type CO2
Detects Carbon Dioxide
Sensor Range 0 to 5 Vol %
Resolution 0.1 Vol %
Operating Temp. Range -20 to 120 Degrees F
Alarm Setting A1 - 0.5 Vol %, A2 - 1 Vol %
Alarm Type Audible, Visual, Vibrating
Battery Type Alkaline Lithium
Battery Life 13 mo.
Display LCD
Interchangeable Sensors No
Height 3-3/8"
Width 2-1/2"
Depth 7/8"
Standards Rated Intrinsically Safe by UL, CSA, and ATEX
Features Simple Two-Button Operation, Integral Rubber Overmold for Durability, Large Display with Bright Backlight, Loud Audible, Bright Visual and Robust Vibrating Alarms
Includes Instrument, Lithium Alkaline Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms