Check Availability
  • DRAEGER 

    Single Gas Detector,Organic Vapors

  • Item # 36D909
  • Mfr. Model # 8321007
Single Gas Detector,Organic Vapors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 36D909
Mfr. Model # 8321007
UNSPSC #46171613
Shipping Weight 2.0 lbs
Country of Origin Germany *
Item Single Gas Detector
Gas Type Organic Vapors
Detects Organic Vapors
Sensor Range 0 to 200 ppm
Resolution 1 ppm
Operating Temp. Range -20 to 120 Degrees F
Alarm Setting A1 - 2.5 ppm, A2 - 5 ppm
Alarm Type Audible, Visual, Vibrating
Battery Type Alkaline Lithium
Battery Life 13 mo.
Display LCD
Interchangeable Sensors No
Height 3-3/8"
Width 2-1/2"
Depth 7/8"
Standards Rated Intrinsically Safe by UL, CSA, and ATEX
Features Easily replaced Lithium Alkaline Battery
Includes Instrument, Lithium Alkaline Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.