Check Availability
  • DRAEGER 

    Single Gas Detector, O2

  • Item # 36D902
  • Mfr. Model # 8322005
Single Gas Detector, O2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 36D902
Mfr. Model # 8322005
UNSPSC #46171613
Shipping Weight 2.0 lbs
Country of Origin Germany *
Item Single Gas Detector
Gas Type O2
Detects Oxygen
Sensor Range 0 to 25 Vol %
Resolution 0.1 Vol %
Operating Temp. Range -20 to 120 Degrees F
Alarm Setting A1 - 19.5 Vol %, A2 - 23.5 Vol %
Alarm Type Audible, Visual, Vibrating
Battery Type Alkaline Lithium
Battery Life 6 mo.
Display LCD
Interchangeable Sensors No
Height 3-3/8"
Width 2-1/2"
Depth 7/8"
Standards Rated Intrinsically Safe by UL, CSA, and ATEX
Features Easily replaced Lithium Alkaline Battery
Includes Instrument, Lithium Alkaline Battery
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms