Check Availability
  • DRAEGER 

    Sgl Gas Detector, HF/HCI, Alkaline Battery

  • Item # 21EP48
  • Mfr. Model # 8322750
Sgl Gas Detector, HF/HCI, Alkaline Battery
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21EP48
Mfr. Model # 8322750
UNSPSC #46171613
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Single Gas Detector
Gas Type HCl/HF
Detects Hydrogen Chloride/Hydrogen Fluoride
Sensor Range 0 to 30 ppm
Resolution 0.1 ppm
Housing Color Black
Operating Temp. Range -4 Degrees to 104 Degrees F (-20 Degrees to 40 Degrees C)
Alarm Setting HCL - A1 - 2.5 ppm, A2 - 5 ppm, HF - A1 - 1.5 ppm, A2 - 3 ppm
Alarm Type Audible, Visual, Vibrating
Battery Type AA Alkaline
Battery Life 12 hr.
Display LCD
Interchangeable Sensors No
Height 5-1/8"
Width 1-7/8"
Depth 2-3/8"
Standards Class I, Div. 1, Group A, B, C, D, T - Code T4/T3, Class I, Zone 0, A/Ex ia IIC T4/T3 /Ga
Features Two-Button Keypad, Multiple Alarms, IP54 Rated
Includes Battery, Battery Holder, Sensor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.