Check Availability
  • DRAEGER 

    Remote Sample Pump

  • Item # 36D978
  • Mfr. Model # 8319400
Remote Sample Pump
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Remote Sampling Pump reaches up to 66 ft. Includes locking dust/water stop filter, shoulder strap, and batteries.
Show More Close
 

Technical Specifications

Item # 36D978
Mfr. Model # 8319400
UNSPSC #41113116
Catalog Page 1779
Shipping Weight 2.0 lbs
Country of Origin Germany *
Item Remote Sample Pump
For Use With Mfr. No. X-AM 1,2,5 Gas Monitors
Power Source (4) AA Batteries
Features Sample up to 66 ft. (20m), Automatically Turns On and Off When the Monitor is Installed and Removed, Prompts for Leak Test to be Performed at Turn On, Locking Dust/Water Stop Filter Protects Inlet, Shoulder Strap, Batteries and Tool Included
Flow Rate 0.5 Lpm
Temp. Range -4 to +122 Degrees F (-20 to +50 Degrees C)
Includes Pump, Filter, Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.