Check Availability
  • Gas Detector Battery Chargers
  • DRAEGER 

    Power Supply with AC Cord, 110/240VAC Input Voltage, For Use With Mfr. No. X-AM 3000, 6" Height

  • Item # 36D945
  • Mfr. Model # 4543702
Power Supply with AC Cord,  110/240VAC Input Voltage,  For Use With Mfr. No. X-AM 3000,  6" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36D945
Mfr. Model # 4543702
UNSPSC #26111704
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Power Supply with AC Cord
For Use With Mfr. No. X-AM 3000
Input Voltage 110/240VAC
Temp. Range -5 to 130 Degrees F
Height 6"
Width 6"
Length 6"
Includes Plug
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.