Check Availability
  • DRAEGER 

    Power Supply Charge Modules, 110/240VAC Input Voltage, For Use With Mfr. No. X-AM 7000, 6" Height

  • Item # 36D948
  • Mfr. Model # 8316994
Power Supply Charge Modules,  110/240VAC Input Voltage,  For Use With Mfr. No. X-AM 7000,  6" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36D948
Mfr. Model # 8316994
UNSPSC #26111704
Shipping Weight 1.0 lbs
Country of Origin Poland *
Item Power Supply Charge Modules
For Use With Mfr. No. X-AM 7000
Input Voltage 110/240VAC
Temp. Range -5 to 105 Degrees F
Features Allows Charging for up to 5 Modules
Height 6"
Width 6"
Length 6"
Includes Plug
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.