Check Availability
  • DRAEGER 

    Power Supply, Charge Up to 3 Modules

  • Item # 31DK23
  • Mfr. Model # 8321849
Power Supply, Charge Up to 3 Modules
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31DK23
Mfr. Model # 8321849
UNSPSC #39121004
Shipping Weight 0.7 lbs
Country of Origin China *
Item Power Supply
Cylinder Size 34/58/103L
Flow Rate 0.3Lpm
For Use With X-Dock Master
Material Plastic
Shut Off Manual
Features Can Charge Instruments Up to 3 Modules
Height 1-1/2"
Length 3-1/2"
Width 2"
Temp. Range 0 Degrees to 40 Degrees C
Voltage 100 to 240VAC
Includes Charger
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.