Check Availability
  • Single Gas Detection Tubes
  • DRAEGER 

    Plastic Detector Chip, Detects For Petroleum Hydrocarbons, 100 to 3000 ppm Measuring Range

  • Item # 3WYZ2
  • Mfr. Model # 6406270
Plastic Detector Chip, Detects For Petroleum Hydrocarbons, 100 to 3000 ppm Measuring Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3WYZ2
Mfr. Model # 6406270
UNSPSC #41113116
Shipping Weight 0.5 lbs
Country of Origin Germany *
Item Detector Chip
Detects For Petroleum Hydrocarbons
Measuring Range 100 to 3000 ppm
For Use With CMS
Material Plastic
Pressure Range 700 to 1100 hpa
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.