Check Availability
  • DRAEGER 

    Hydrogen Sulfide, Sulfur Dioxide, Carbon Monoxide, Oxygen, Methane Calibration Gas, 58L Cylinder Cap

  • Item # 36E960
  • Mfr. Model # 4594571
Hydrogen Sulfide, Sulfur Dioxide, Carbon Monoxide, Oxygen, Methane Calibration Gas, 58L Cylinder Cap
Qty
  • Web Price
    $466.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36E960
Mfr. Model # 4594571
UNSPSC #12142208
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Hydrogen Sulfide, Sulfur Dioxide, Carbon Monoxide, Oxygen, Methane
Gas Mixture 50%LEL CH4, 100 ppm CO 25 ppm H2S 10 ppm SO2 17%VOL O2
Background Gas Nitrogen
Cylinder Capacity 58L
Cylinder Material Aluminum
For Use With Bump Test Stations, Gas Detection Instruments
Connection Size 5/8" - 18 UNF
Max. Pressure 500 psi
Cylinder Dia. 3-1/2"
Cylinder Height 15"
Accuracy Varies By Batch
Calibration Certificate Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms