This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Multi-Gas Detectors
  • DRAEGER 

    Gas Detector Kit, Alarm Type Audio, Visual, Vibrating, Nickel-Metal Hydride Battery Type

  • Item # 36F361
  • Mfr. Model # 4552282
Gas Detector Kit,  Alarm Type Audio, Visual, Vibrating,  Nickel-Metal Hydride Battery Type

Technical Specifications

Item # 36F361
Mfr. Model # 4552282
UNSPSC #46171613
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Gas Detector Kit
Operating Temp. Range -5 to 105 Degrees F
Alarm Type Audio, Visual, Vibrating
Battery Type Nickel-Metal Hydride
Display Dot Matrix
Height 5-7/8"
Width 5-5/8"
Depth 3"
Includes Stated Sensors, Internal Pump, Calibration Adapter, Pump Adapter, (5) ft. of Tubing, Dust Water Trap, Battery, Charging Cradle and 110V Power Supply
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms