This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Multi-Gas Detectors
  • DRAEGER 

    Gas Detector Kit, Detects Methane and Oxygen, CH4 0-100% LEL, O2 0-25% vol. Sensor Range

  • Item # 36F347
  • Mfr. Model # 4542269
Gas Detector Kit,  Detects Methane and Oxygen,  CH4 0-100% LEL, O2 0-25% vol. Sensor Range

See alternate products available online.

Technical Specifications

Item # 36F347
Mfr. Model # 4542269
UNSPSC #46171613
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Gas Detector Kit
Detects Methane and Oxygen
Sensor Range CH4 0-100% LEL, O2 0-25% vol.
Resolution CH4 1% LEL, O2 0.1% vol.
Operating Temp. Range -4 to 122 Degrees F
Alarm Setting LEL Alarm 1 - 10%, Alarm 2 - 20%, O2 Alarm 1 - 19.5%, Alarm 2 - 23.5%
Alarm Type Audio, Visual, Vibrating
Battery Type Nickel-Metal Hydride
Battery Life 20 hr.
Display LCD
Features Datalogger
Height 5-1/8"
Width 1-7/8"
Depth 3"
Includes Stated Sensors, Training CD, Nickel Metal Hydride Battery Pack, Charging Cradle and 110V Charging Plug
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms