Check Availability
  • DRAEGER 

    Gas Detector Kit, X-am 7000, IR, CO2, O2

  • Item # 36F340
  • Mfr. Model # 4552279
Gas Detector Kit, X-am 7000, IR, CO2, O2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36F340
Mfr. Model # 4552279
UNSPSC #46171613
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Gas Detector Kit
Detects Carbon Dioxide
Sensor Range CO2 0-5% vol., O2 0-25% vol.
Resolution CO2 0.01% vol., O2 0.1% vol.
Operating Temp. Range -5 to 105 Degrees F
Alarm Setting CO2 Alarm 1 - 0.5% vol., Alarm 2 - 1.0% vol., O2 Alarm 1 - 19.5%, Alarm 2 - 23.5%
Alarm Type Audio, Visual, Vibrating
Battery Type Nickel-Metal Hydride
Battery Life 20 hr.
Display Dot Matrix
Features 5 Year Warranty for Carbon Dioxide Infrared Sensor
Height 5-7/8"
Width 5-5/8"
Depth 3"
Includes Stated Sensors, Internal Pump, Calibration Adapter, Pump Adapter, (5) ft. of Tubing, Dust Water Trap, Battery, Charging Cradle and 110V Power Supply
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms