This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Multi-Gas Detectors
  • DRAEGER 

    Gas Detector Kit, Detects Carbon Dioxide, CO2 0-5% vol., CO 0-2000 ppm Sensor Range

  • Item # 36F339
  • Mfr. Model # 4552280
Gas Detector Kit,  Detects Carbon Dioxide,  CO2 0-5% vol., CO 0-2000 ppm Sensor Range

Technical Specifications

Item # 36F339
Mfr. Model # 4552280
UNSPSC #46171613
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Gas Detector Kit
Detects Carbon Dioxide
Sensor Range CO2 0-5% vol., CO 0-2000 ppm
Resolution CO2 0.01% vol., CO 1 ppm
Operating Temp. Range -5 to 105 Degrees F
Alarm Setting CO2 Alarm 1 - 0.5% vol., Alarm 2 - 1.0% vol., CO Alarm 1 - 35 ppm, Alarm 2 - 50 ppm
Alarm Type Audio, Visual, Vibrating
Battery Type Nickel-Metal Hydride
Battery Life 20 hr.
Display Dot Matrix
Features 5 Year Warranty for Carbon Dioxide Infrared Sensor
Height 5-7/8"
Width 5-5/8"
Depth 3"
Includes Stated Sensors, Internal Pump, Calibration Adapter, Pump Adapter, (5) ft. of Tubing, Dust Water Trap, Battery, Charging Cradle and 110V Power Supply
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms