This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Multi-Gas Detectors
  • DRAEGER 

    Gas Detector Kit, Detects Carbon Dioxide, 0-5% vol. Sensor Range

  • Item # 36F338
  • Mfr. Model # 4552278
Gas Detector Kit,  Detects Carbon Dioxide,  0-5% vol. Sensor Range

Technical Specifications

Item # 36F338
Mfr. Model # 4552278
UNSPSC #46171613
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Gas Detector Kit
Detects Carbon Dioxide
Sensor Range 0-5% vol.
Resolution 0.01% vol.
Operating Temp. Range -5 to 105 Degrees F
Alarm Setting Alarm 1 - 0.5% vol., Alarm 2 - 1.0% vol.
Alarm Type Audio, Visual, Vibrating
Battery Type Nickel-Metal Hydride
Battery Life 20 hr.
Display Dot Matrix
Features 5 Year Warranty for Carbon Dioxide Infrared Sensor
Height 5-7/8"
Width 5-5/8"
Depth 3"
Includes Stated Sensors, Internal Pump, Calibration Adapter, Pump Adapter, (5) ft. of Tubing, Dust Water Trap, Battery, Charging Cradle and 110V Power Supply
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms