Check Availability
  • DRAEGER 

    Gas Detector Kit, X-am 7000, EX, O2

  • Item # 36F328
  • Mfr. Model # 4552270
Gas Detector Kit,  X-am 7000, EX, O2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36F328
Mfr. Model # 4552270
UNSPSC #46171613
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Gas Detector Kit
Detects Methane and Oxygen
Sensor Range CH4 0-100% LEL, O2 0-25% vol.
Resolution CH4 1% LEL, O2 0.1% vol.
Operating Temp. Range -5 to 105 Degrees F
Alarm Setting LEL Alarm 1 - 10%, Alarm 2 - 20%, O2 Alarm 1 - 19.5%, Alarm 2 - 23.5%
Alarm Type Audio, Visual, Vibrating
Battery Type Nickel-Metal Hydride
Battery Life 12 hr.
Display Dot Matrix
Features 5 Year Warranty for Oxygen Sensor, Datalogger
Height 5-7/8"
Width 5-5/8"
Depth 3"
Includes Stated Sensors, Internal Pump, Calibration Adapter, Pump Adapter, (5) ft. of Tubing, Dust Water Trap, Battery, Charging Cradle and 110V Power Supply
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms