This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DRAEGER 

    Gas Detector Kit, X-am 2500 EX

  • Item # 36F321
  • Mfr. Model # 4542271
Gas Detector Kit, X-am 2500 EX

Product Details

Instrument provides personal protection in industrial, mining, refinery, and confined space applications. Lightweight and easy to operate, it shows all readings at once on the large LCD and stores peak values, which are easily reset.
•Suitable for use in explosion zone 0 areas
•IP67 water- and dust-resistant
•X-dock® compatible
Show More Close
 

Technical Specifications

Item # 36F321
Mfr. Model # 4542271
UNSPSC #46171613
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Gas Detector Kit
Detects Methane
Sensor Range CH4 0-100% LEL
Resolution CH4 1% LEL
Operating Temp. Range -4 to 122 Degrees F
Alarm Setting LEL Alarm 1 - 10%, Alarm 2 - 20%
Alarm Type Audio, Visual, Vibrating
Battery Type Alkaline
Battery Life 12 hr.
Display LCD
Features Datalogger
Height 5-1/8"
Width 1-7/8"
Depth 3"
Includes Stated Sensors, Training CD, Nickel Metal Hydride Battery Pack, Charging Cradle and 110V Charging Plug
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms