This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Multi-Gas Detectors
  • DRAEGER 

    Gas Detector Kit, Detects Methane, CH4 0-100% LEL Sensor Range

  • Item # 36F146
  • Mfr. Model # 4542272
Gas Detector Kit,  Detects Methane,  CH4  0-100% LEL Sensor Range

Technical Specifications

Item # 36F146
Mfr. Model # 4542272
UNSPSC #46171613
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Gas Detector Kit
Detects Methane
Sensor Range CH4 0-100% LEL
Resolution CH4 1% LEL
Operating Temp. Range -4 to 122 Degrees F
Alarm Setting LEL Alarm 1 - 10%, Alarm 2 - 20%
Alarm Type Audio, Visual, Vibrating
Battery Type Alkaline
Battery Life 12 hr.
Display LCD
Features Datalogger
Height 5-1/8"
Width 1-7/8"
Depth 3"
Includes Stated Sensors, Training CD, Battery Pack and Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms