Check Availability
  • Multi-Gas Detectors
  • DRAEGER 

    Gas Detector Kit, Detects Carbon Monoxide and Hydrogen Sulfide

  • Item # 36F140
  • Mfr. Model # 8323900
Gas Detector Kit,  Detects Carbon Monoxide and Hydrogen Sulfide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36F140
Mfr. Model # 8323900
UNSPSC #46171613
Shipping Weight 2.0 lbs
Country of Origin Germany *
Item Gas Detector Kit
Detects Carbon Monoxide and Hydrogen Sulfide
Sensor Range CO 0-1000 ppm, H2S 0-100 ppm
Resolution CO 1 ppm, H2S 0.1 ppm
Operating Temp. Range -4 to 122 Degrees F
Alarm Setting CO Alarm 1 - 35 ppm, Alarm 2 - 50 ppm, H2S Alarm 1 - 5 ppm, Alarm 2 - 10 ppm
Alarm Type Audio, Visual, Vibrating
Battery Type Alkaline
Battery Life 12 hr.
Display LCD
Features Datalogger
Height 5-1/8"
Width 1-7/8"
Depth 3"
Includes Stated Sensors, Training CD, Battery Pack and Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms