Check Availability
  • DRAEGER 

    Gas Detector,Phosphine,0 to 20 ppm

  • Item # 9PZ81
  • Mfr. Model # 8318974
Gas Detector,Phosphine,0 to 20 ppm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 9PZ81
Mfr. Model # 8318974
UNSPSC #46171613
Shipping Weight 0.38 lbs
Country of Origin Germany *
Item Single Gas Detector
Gas Type PH3
Detects Phosphine
Sensor Range 0 to 20 ppm
Resolution 0.01 ppm
Operating Temp. Range -4 to 122 Degrees F, -20 to 50 Degrees C
Alarm Type Audible, Visual and Vibrating
Battery Type Lithium
Battery Life 12 mo.
Display Backlit LCD
Interchangeable Sensors Yes
Height 3.3"
Width 2.5"
Depth 1"
Standards CE-Sign (89/336/EEC, 94/9/EC), ATEX II 1 G EEx ia IIC, T4, I M 1 EEx ia I, T 4, UL Class I, II, Div 1, Group A, B, C, D, E, F, G, Temp. Code T4, cUL Class I, II, Div 1, Group A, B, C, D, E, F, G, Temp. Code T4, IECEx EEx ia IIC, T4, Marine Equipment Directive 96/98/EC, Measurement Performance Certificate (acc. to ATEX) EN 45544 (CO, H2S), EN 50104 (02), EN 50271
Features Single Button, Dust, Water Resistant (IP 65)
Includes Instrument, Sensor, Battery, Manual, Dust Filter, Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms