Check Availability
  • DRAEGER 

    Gas Detector, Carbon Monoxide, 500 ppm

  • Item # 5MLN0
  • Mfr. Model # 4543960
Gas Detector, Carbon Monoxide, 500 ppm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 5MLN0
Mfr. Model # 4543960
UNSPSC #46171613
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Single Gas Detector
Gas Type CO
Detects Carbon Monoxide
Sensor Range 0 to 500 ppm
Resolution 1 ppm
Operating Temp. Range -20 to 120 Degrees F, -30 to 50 Degrees C
Alarm Setting Low 35 ppm, High 50 ppm
Alarm Type Audible, Visual and Vibrating
Battery Type Lithium
Battery Life 24 mo.
Display LCD
Interchangeable Sensors Yes
Height 3.3"
Width 2.5"
Depth 1"
Standards CE-Sign (89/336/EEC, 94/9/EC), ATEX I/II M 1/1 G EEx ia I/IIC T4, UL: Class I, II Div 1, Group A, B, C, D, E, F, G, Temp. Code T4, cUL: Class I, II Div 1, Group A, B, C, D, E, F, G, Temp. Code T4
Features Single Button, Dust, Water Resistant
Includes Instrument, Sensor, Battery, Manual, Dust Filter, Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.