Check Availability
  • DRAEGER 

    Gas Detector, Hydrogen Sulfide, 100 ppm

  • Item # 5MLL8
  • Mfr. Model # 4543958
Gas Detector, Hydrogen Sulfide, 100 ppm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MLL8
Mfr. Model # 4543958
UNSPSC #46171613
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Single Gas Detector
Gas Type H2S
Detects Hydrogen Sulfide
Sensor Range 0 to 100 ppm
Resolution 0.1 ppm
Operating Temp. Range -20 to 120 Degrees F, -30 to 50 Degrees C
Alarm Setting 10/15
Alarm Type Audible, Visual and Vibrating
Battery Type Lithium
Battery Life 24 mo.
Display LCD
Interchangeable Sensors No
Height 3.3"
Width 2.5"
Depth 1"
Standards CE-Sign (89/336/EEC, 94/9/EC), ATEX I/II M 1/1 G EEx ia I/IIC T4, UL: Class I, II Div 1, Group A, B, C, D, E, F, G, Temp. Code T4, cUL: Class I, II Div 1, Group A, B, C, D, E, F, G, Temp. Code T4
Features Single Button, Dust, Water Resistant
Includes Instrument, Sensor, Battery, Manual, Dust Filter, Clip
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms