Check Availability
  • DRAEGER 

    Gas Detector, X-am 2500 EX/O2/H2S-LC ALK

  • Item # 36F149
  • Mfr. Model # 4542268
Gas Detector, X-am 2500 EX/O2/H2S-LC ALK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36F149
Mfr. Model # 4542268
UNSPSC #46171613
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Gas Detector Kit
Detects Methane. Oxygen and Hydrogen Sulfide
Sensor Range CH4 0-100% LEL, O2 0-25% vol., H2S 0-100 ppm
Resolution CH4 1% LEL, O2 0.1% vol., H2S 0.1 ppm
Operating Temp. Range -4 to 122 Degrees F
Alarm Setting LEL Alarm 1 - 10%, Alarm 2 - 20%, O2 Alarm 1 - 19.5%, Alarm 2 - 23.5%, H2S Alarm 1 - 5 ppm, Alarm 2 - 10 ppm
Alarm Type Audio, Visual, Vibrating
Battery Type Alkaline
Battery Life 12 hr.
Display LCD
Features Datalogger
Height 5-1/8"
Width 1-7/8"
Depth 3"
Includes Stated Sensors, Training CD, Battery Pack and Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms