Check Availability
  • DRAEGER 

    Emergency Response Case, CMS

  • Item # 36F038
  • Mfr. Model # 4055979
Emergency Response Case, CMS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36F038
Mfr. Model # 4055979
UNSPSC #46171613
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Emergency Response Case
For Use With CMS
Color Orange
Construction Molded Plastic
Exterior Depth 7-1/2"
Exterior Length 19-1/4"
Exterior Width 15-1/2"
Inside Depth 6-1/2"
Inside Length 17-1/4"
Inside Width 13-1/2"
Includes Foam Inserts
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.