Check Availability
  • DRAEGER 

    DRAEGER PAC 7000 H2S LC

  • Item # 36F136
  • Mfr. Model # 8321004
DRAEGER PAC 7000 H2S LC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 36F136
Mfr. Model # 8321004
UNSPSC #46171613
Shipping Weight 2.0 lbs
Country of Origin Germany *
Item Single Gas Detector
Gas Type Hydrogen Sulphide, Low Concentration
Detects Hydrogen Sulfide
Sensor Range 0-200
Resolution 0.1 ppm
Operating Temp. Range -40 to 122 Degrees F
Alarm Setting (A1) 5 ppm, (A2) 10 ppm
Alarm Type Audible, Visual, Vibrating
Battery Type Alkaline Lithium
Battery Life 1 yr.
Display LCD
Interchangeable Sensors No
Height 2-1/2"
Width 3-21/64"
Depth 51/64"
Features LCD Display, Auido Visual and Vibrating Alarms Alarm Set Points Belt Clip
Includes Belt Clip and Rubber Molded Casing
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms