Check Availability
  • DRAEGER 

    Cylinder Holder, For X-Dock Master

  • Item # 31DK28
  • Mfr. Model # 8321918
Cylinder Holder, For X-Dock Master
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31DK28
Mfr. Model # 8321918
UNSPSC #24111802
Shipping Weight 1.28 lbs
Country of Origin Germany *
Item Cylinder Holder
Cylinder Size 34/58/103L
Flow Rate 0.3Lpm
For Use With X-Dock Master
Material Plastic
Shut Off Manual
Features Spare for Keeping Calibration Gas Cylinders on A Table
Height 1"
Length 2"
Width 1"
Temp. Range 0 Degrees to 40 Degrees C
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.