Check Availability
  • DRAEGER 

    Comb Gas Detector, 915MHz, 12A/hr. Bat

  • Item # 21EP31
  • Mfr. Model # 8320744
Comb Gas Detector, 915MHz, 12A/hr. Bat
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21EP31
Mfr. Model # 8320744
UNSPSC #46171613
Shipping Weight 15.0 lbs
Country of Origin Germany *
Item Combustible Gas Detector
Detects Up to (5) Gases with the X-am 5000 or Up to (6) Gases with the X-am 5600, Gases are User Specified
Measuring Range Varies by Selected Sensor(s)
Accuracy Varies by Selected Sensor(s)
Indicator Audible and Visual
Features Utilizes the X-am 5000 or the X-am 5600 to Detect Gases, 360 Degrees Audio Alarms with a Modifiable Volume, Flashing Red and Green Alarms, Can Be Put in a Fenceline of 25m Between X-Zones for Specific Area Monitoring
Standards ATEX I M1 Ex ia I Ma, II 1G Ex ia IIC T3 Ga, II 2G Ex ia d IIC T4 Gb. IEC Ex ia IIC T3/T4. CSAUL Ex ia IIC T3, Ex d ia IIC T4, Class I, zone 0, AEx ia IIC T3, Ex d ia IIC T4
Battery Rechargeable Lead Acid, 915 MHz, 12Ah
Height 19-1/4"
Width 11-3/4"
Depth 11-3/4"
Includes Battery
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms