Check Availability
  • Gas Detector Battery Chargers
  • DRAEGER 

    Charging Set, 110V Input Voltage, For Use With X-am 5600, 2" Height, 4" Width

  • Item # 36F242
  • Mfr. Model # 8322785
Charging Set,  110V Input Voltage,  For Use With X-am 5600,  2" Height,  4" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36F242
Mfr. Model # 8322785
UNSPSC #26111704
Shipping Weight 1.0 lbs
Country of Origin Germany *
Item Charging Set
For Use With X-am 5600
Input Voltage 110V
Temp. Range -4 to 122 Degrees F
Height 2"
Width 4"
Length 6-1/4"
Includes Charging Module, Power Supply and High Capacity Battery Pack
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.