Check Availability
  • DRAEGER 

    Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen Calibration Gas, 58L Cylinder Capacity

  • Item # 36E951
  • Mfr. Model # 4594574
Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen Calibration Gas, 58L Cylinder Capacity
Qty
  • Web Price
    $415.09 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 36E951
Mfr. Model # 4594574
UNSPSC #12142208
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Carbon Monoxide, Methane, Hydrogen Sulfide, Oxygen
Gas Mixture 25% LEL CH4 100 ppm CO 25 ppm H2S 17%VOL O2
Background Gas Nitrogen
Cylinder Capacity 58L
Cylinder Material Aluminum
For Use With Bump Test Stations, Gas Detection Instruments
Connection Size 5/8" - 18 UNF
Max. Pressure 500 psi
Cylinder Dia. 3-1/2"
Cylinder Height 15"
Accuracy Varies By Batch
Calibration Certificate Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms