Check Availability
  • DRAEGER 

    Carbon Monoxide, Methane, Oxygen, Sulfur Dioxide Calibration Gas, 58L Cylinder Capacity

  • Item # 36E918
  • Mfr. Model # 4594604
Carbon Monoxide, Methane, Oxygen, Sulfur Dioxide Calibration Gas, 58L Cylinder Capacity
Qty
  • Web Price
    $407.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 36E918
Mfr. Model # 4594604
UNSPSC #12142208
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Calibration Gas
Gas Name Carbon Monoxide, Methane, Oxygen, Sulfur Dioxide
Gas Mixture 50% LEL Methane 100 ppm CO 10 ppm SO2 17%Vol O2
Background Gas Nitrogen
Cylinder Capacity 58L
Cylinder Material Aluminum
For Use With Bump Test Stations, Gas Detection Instruments
Connection Size 5/8" - 18 UNF
Max. Pressure 500 psi
Cylinder Dia. 3-1/2"
Cylinder Height 15"
Accuracy Varies By Batch
Calibration Certificate Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms