Check Availability
  • DRAEGER 

    Calibration Gas Cylinder

  • Item # 36E923
  • Mfr. Model # 4511329
Calibration Gas Cylinder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36E923
Mfr. Model # 4511329
UNSPSC #12142208
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Calibration Gas Cylinder
Gas Type Methane, Oxygen, Carbon Monoxide and Hydrogen Sulfide
Cylinder Size 58L
Flow Rate 0.5L/min
For Use With All Multigas Instruments
Material Aluminum
Shut Off Regulator
Height 12"
Width 4-1/2"
Temp. Range Ambient
Includes Cylinder
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.