This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Respiratory Equipment Storage
  • DRAEGER 

    Breathing Tube, Black, Plastic, Rubber, 28", For Use With Draeger SCBA

  • Item # 35GY40
  • Mfr. Model # 4058934
Breathing Tube,  Black,  Plastic, Rubber,  28",  For Use With Draeger SCBA

Technical Specifications

Item # 35GY40
Mfr. Model # 4058934
UNSPSC #46182004
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Breathing Tube
Color Black
Dimensions 28"
For Use With Draeger SCBA
Material Plastic, Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms