Check Availability
  • DRAEGER 

    Belt Strap, For Use With X-am 7000

  • Item # 36E898
  • Mfr. Model # 8317682
Belt Strap, For Use With X-am 7000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36E898
Mfr. Model # 8317682
UNSPSC #46171613
Shipping Weight 3.0 lbs
Country of Origin Germany *
Item Belt Strap
For Use With Mfr. No. X-am 7000
Color Red
Construction Nylon
Exterior Length 42"
Exterior Width 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.